Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 3/8"-16, Steel, PK1100
- Mfr # HCI50370075-1100P
- Zoro # G123558553
product price:Â
$
182.99
/pk of 1100, $0.17/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
System of Measurement
Inch
Tensile Strength
85,000 psi
Head Width
9/16 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370075-1100P
- Zoro #
- G123558553
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Finish
- Plain
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Fastener Length
- 3/4 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.