Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 3/8"-16, Steel, PK1100
- Mfr # HCI803700751-1100P
- Zoro # G423558192
product price:Â
$
223.99
/pk of 1100, $0.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Thread Style
Fully Threaded
Drive Type
External Hex
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803700751-1100P
- Zoro #
- G423558192
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.