HHCS, 4-1/2", 1-1/2"-6, Steel, PK12
- Mfr # HCI515004500-012P
- Zoro # G023559667
product price:Â
$
179.99
/pk of 12, $15.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/16 in
Includes Washer
No
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI515004500-012P
- Zoro #
- G023559667
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.