HHCS, 4-1/2", 1-1/4"-7, Steel, PK15
- Mfr # HCI512504500-015P
- Zoro # G223558606
product price:Â
$
143.99
/pk of 15, $9.60/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Washer
No
Minimum Thread Length
2 3/4 in
Tensile Strength
74,000 psi
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI512504500-015P
- Zoro #
- G223558606
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 3/4 in
- Fastener Length
- 4 1/2 in
- Head Height
- 25/32 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.