HHCS, 4-1/2", 1-1/4"-7, Steel, PK15
- Mfr # HCI81250450-015P
- Zoro # G723559615
product price:Â
$
166.99
/pk of 15, $11.13/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Finish
Plain
Rockwell Hardness
HRC35
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250450-015P
- Zoro #
- G723559615
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.