HHCS, 4-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI81120450-020P
- Zoro # G023558738
product price:Â
$
167.99
/pk of 20, $8.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Finish
Plain
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81120450-020P
- Zoro #
- G023558738
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Minimum Thread Length
- 2 1/2 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
- Head Height
- 11/16 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Finish
- Plain
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Fit
- 2A
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.