Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1/2"-13, Steel, PK125
- Mfr # HCI50500450-125P
- Zoro # G323559855
product price:Â
$
166.99
/pk of 125, $1.34/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Type
Coarse
Includes Nut
No
Rockwell Hardness
HRC25
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500450-125P
- Zoro #
- G323559855
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.