Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1/2"-13, Steel, PK125
- Mfr # HCI805004501-125P
- Zoro # G523557781
product price:Â
$
189.99
/pk of 125, $1.52/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
4 1/2 in
Includes Washer
No
Head Width
3/4 in
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805004501-125P
- Zoro #
- G523557781
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material
- Steel
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.