Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 3/4"-10, Steel, PK55
- Mfr # HCI807504501-055P
- Zoro # G923557602
product price:Â
$
204.99
/pk of 55, $3.73/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
4 1/2 in
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807504501-055P
- Zoro #
- G923557602
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Includes Washer
- No
- Includes Nut
- No
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 55
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.