HHCS, 4-1/2", 3/8"-16, Steel, PK225
- Mfr # HCI803704501-225P
- Zoro # G823558440
product price:Â
$
186.99
/pk of 225, $0.83/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Head Width
9/16 in
Rockwell Hardness
HRC35
Minimum Thread Length
1 in
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803704501-225P
- Zoro #
- G823558440
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shell Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.