Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 5/16"-18, Steel, PK300
- Mfr # HCI803104501-300P
- Zoro # G623557803
product price:Â
$
158.99
/pk of 300, $0.53/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Finish
Zinc Yellow
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803104501-300P
- Zoro #
- G623557803
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Material
- Steel
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.