HHCS, 4-1/2", 5/8"-11, Steel, PK80
- Mfr # HCI806204501-080P
- Zoro # G223559016
product price:Â
$
176.99
/pk of 80, $2.21/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
4 1/2 in
Minimum Thread Length
1 1/2 in
Drive Type
External Hex
Includes Nut
No
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806204501-080P
- Zoro #
- G223559016
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Material
- Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.