Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 7/8"-9, Steel, PK40
- Mfr # HCI508704500-040P
- Zoro # G523558863
product price:Â
$
159.99
/pk of 40, $4.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Material
Steel
Tensile Strength
85,000 psi
Includes Nut
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508704500-040P
- Zoro #
- G523558863
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Fastener Length
- 4 1/2 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.