Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-3/4", 5/8"-11, Steel, PK80
- Mfr # HCI806204751-080P
- Zoro # G023558301
product price:Â
$
201.99
/pk of 80, $2.52/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
4 3/4 in
System of Measurement
Inch
Drive Type
External Hex
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806204751-080P
- Zoro #
- G023558301
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Includes Washer
- No
- Finish
- Zinc Yellow
- Includes Nut
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 3/4 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.