Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 7/16"-14, Steel, PK200
- Mfr # HCI804304001-200P
- Zoro # G023560076
product price:Â
$
208.99
/pk of 200, $1.04/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
4 in
Head Width
9/16 in
Rockwell Hardness
HRC35
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804304001-200P
- Zoro #
- G023560076
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.