Shop ZORO SELECT

HHCS, 4 in, 1/4"-20, SS, External Hex

  • Mfr # ZH60114C64
  • Zoro # G223939160

product price: 
$
7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
System of Measurement
Inch
Thread Size
1/4"-20
Thread Type
Coarse
Head Height
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60114C64
Zoro #
G223939160
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Head Height
5/32 in
Fastener Length
4 in
Drive Size
7/16 in
Head Width
7/16 in
Overall Length
4 5/32 in
Wire Rope Length
4 5/32 in
Length
4 5/32 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Thread Style
Fully Threaded
Thread Direction
Right Hand
Includes Nut
No
Includes Washer
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Thread Fit
2A
Shell Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.