HHCS, 5-1/2", 1-1/2"-6, Steel, PK10
- Mfr # HCI81500550-010P
- Zoro # G523560156
product price:Â
$
188.99
/pk of 10, $18.90/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Tensile Strength
150,000 psi
Includes Nut
No
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81500550-010P
- Zoro #
- G523560156
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 3 1/4 in
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.