Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI51120550-020P
- Zoro # G723559868
product price:Â
$
161.99
/pk of 20, $8.10/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Minimum Thread Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51120550-020P
- Zoro #
- G723559868
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Finish
- Plain
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 74,000 psi
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
- Fastener Length
- 5 1/2 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.