Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI81120550-020P
- Zoro # G323559602
product price:Â
$
197.99
/pk of 20, $9.90/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Thread Style
Partially Threaded
Minimum Thread Length
2 1/2 in
Material
Steel
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81120550-020P
- Zoro #
- G323559602
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Finish
- Plain
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 2 1/2 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
- Head Height
- 11/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.