Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI811205501-020P
- Zoro # G523557866
product price:Â
$
210.99
/pk of 20, $10.55/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Minimum Thread Length
2 1/2 in
Material Quality Standards
ASME: B18.2.1
Drive Type
External Hex
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI811205501-020P
- Zoro #
- G523557866
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.