Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1/2"-13, Steel, PK100
- Mfr # HCI805005501-100P
- Zoro # G223558149
product price:Â
$
183.99
/pk of 100, $1.84/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 1/2 in
Includes Washer
No
Thread Style
Partially Threaded
System of Measurement
Inch
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805005501-100P
- Zoro #
- G223558149
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.