Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1/4"-20, Steel, PK400
- Mfr # HCI802505501-400P
- Zoro # G123557839
product price:Â
$
143.99
/pk of 400, $0.36/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
For Use in Systems
General Purpose Threaded Fastener
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI802505501-400P
- Zoro #
- G123557839
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
- Head Width
- 7/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.