Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 3/4"-10, Steel, PK45
- Mfr # HCI807505501-045P
- Zoro # G923558661
product price:Â
$
200.99
/pk of 45, $4.47/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 1/2 in
Finish
Zinc Yellow
Drive Type
External Hex
Head Width
1 1/8 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807505501-045P
- Zoro #
- G923558661
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Material
- Steel
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.