Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 5/8"-11, Steel, PK70
- Mfr # HCI806205501-070P
- Zoro # G623559425
product price:Â
$
206.99
/pk of 70, $2.96/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 1/2 in
Thread Size
5/8"-11
Drive Type
External Hex
Rockwell Hardness
HRC35
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806205501-070P
- Zoro #
- G623559425
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Material
- Steel
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 70
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.