Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/16"-14, Steel, PK150
- Mfr # HCI804305501-150P
- Zoro # G923558104
product price:Â
$
215.99
/pk of 150, $1.44/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 1/2 in
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
Tensile Strength
150,000 psi
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804305501-150P
- Zoro #
- G923558104
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.