Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 9/16"-12, Steel, PK75
- Mfr # HCI805605501-075P
- Zoro # G223560173
product price:Â
$
187.99
/pk of 75, $2.51/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Drive Type
External Hex
Includes Nut
No
Manufacturer Location
Globally Sourced
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805605501-075P
- Zoro #
- G223560173
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Zinc Yellow
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.