Shop ZORO SELECT
See all product information
Create Account
HHCS, 5", 7/16"-14, Steel, PK150
- Mfr # HCI804305001-150P
- Zoro # G923558975
product price:Â
$
203.99
/pk of 150, $1.36/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 in
Thread Fit
2A
Thread Size
7/16"-14
Head Height
9/32 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804305001-150P
- Zoro #
- G923558975
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Washer
- No
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.