HHCS, 6-1/2", 1-1/2"-6, Steel, PK9
- Mfr # HCI515006500-009P
- Zoro # G923557640
product price:Â
$
174.99
/pk of 9, $19.44/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Head Width
2 3/8 in
Minimum Thread Length
3 1/4 in
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI515006500-009P
- Zoro #
- G923557640
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 2 3/8 in
- Minimum Thread Length
- 3 1/4 in
- Fastener Length
- 6 1/2 in
- Head Height
- 15/16 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Tensile Strength
- 74,000 psi
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.