Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1/2"-13, Steel, PK100
- Mfr # HCI805006501-100P
- Zoro # G223558620
product price:Â
$
173.99
/pk of 100, $1.74/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
6 1/2 in
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Minimum Thread Length
1 1/4 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805006501-100P
- Zoro #
- G223558620
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Includes Nut
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.