Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 3/4"-10, Steel, PK40
- Mfr # HCI50750650-040P
- Zoro # G223559313
product price:Â
$
132.99
/pk of 40, $3.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Head Width
1 1/8 in
Thread Fit
2A
Thread Style
Partially Threaded
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750650-040P
- Zoro #
- G223559313
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Includes Washer
- No
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Fastener Length
- 6 1/2 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.