Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 7/16"-14, Steel, PK175
- Mfr # HCI804306501-175P
- Zoro # G723558595
product price:Â
$
314.99
/pk of 175, $1.80/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
6 1/2 in
Includes Nut
No
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804306501-175P
- Zoro #
- G723558595
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.