Shop ZORO SELECT
See all product information
Create Account
HHCS, 6", 5/16"-18, Steel, PK250
- Mfr # HCI803106001-250P
- Zoro # G523557644
product price:Â
$
185.99
/pk of 250, $0.74/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Material
Steel
Rockwell Hardness
HRC35
Head Width
1/2 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803106001-250P
- Zoro #
- G523557644
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
- Minimum Thread Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.