Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 1/2"-13, Steel, PK80
- Mfr # HCI50500750-080P
- Zoro # G623558633
product price:Â
$
111.99
/pk of 80, $1.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Thread Style
Partially Threaded
Head Height
5/16 in
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50500750-080P
- Zoro #
- G623558633
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 5/16 in
- Fastener Length
- 7 1/2 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.