Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 1/2"-13, Steel, PK80
- Mfr # HCI805007501-080P
- Zoro # G523558986
product price:Â
$
204.99
/pk of 80, $2.56/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
7 1/2 in
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Tensile Strength
150,000 psi
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805007501-080P
- Zoro #
- G523558986
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Thread Fit
- 2A
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.