HHCS, 7-1/2", 3/4"-10, Steel, PK35
- Mfr # HCI807507501-035P
- Zoro # G523559280
product price:Â
$
203.99
/pk of 35, $5.83/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
7 1/2 in
Material
Steel
Dimensional Standards
ASME B18.2.1
Minimum Thread Length
1 3/4 in
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807507501-035P
- Zoro #
- G523559280
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 1/2 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.