HHCS, 7-1/2", 5/8"-11, Steel, PK55
- Mfr # HCI806207501-055P
- Zoro # G823557511
product price:Â
$
168.99
/pk of 55, $3.07/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
7 1/2 in
Rockwell Hardness
HRC35
System of Measurement
Inch
Thread Style
Partially Threaded
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806207501-055P
- Zoro #
- G823557511
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 1/2 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 55
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.