HHCS, 7", 7/16"-14, Steel, PK125
- Mfr # HCI804307001-125P
- Zoro # G723559486
product price:Â
$
236.99
/pk of 125, $1.90/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
7 in
Head Width
9/16 in
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804307001-125P
- Zoro #
- G723559486
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.