Shop ZORO SELECT
See all product information
Create Account
HHCS, 7/8", 3/8"-16, Steel, PK1000
- Mfr # HCI803700871-1000P
- Zoro # G223560043
product price:Â
$
214.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
15/64 in
Tensile Strength
150,000 psi
Thread Size
3/8"-16
Includes Washer
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803700871-1000P
- Zoro #
- G223560043
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7/8 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.