Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 1-1/2"-6, Steel, PK7
- Mfr # HCI51500850-007P
- Zoro # G523559471
product price:Â
$
163.99
/pk of 7, $23.43/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Minimum Thread Length
3 1/4 in
Head Height
15/16 in
Includes Washer
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51500850-007P
- Zoro #
- G523559471
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Fit
- 2A
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 3 1/4 in
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Fastener Length
- 8 1/2 in
- Thread Size
- 1 1/2"-6
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.