HHCS, 8-1/2", 3/4"-10, Steel, PK30
- Mfr # HCI807508501-030P
- Zoro # G723560079
product price:Â
$
194.99
/pk of 30, $6.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
8 1/2 in
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
Material Quality Standards
ASME: B18.2.1
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807508501-030P
- Zoro #
- G723560079
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.