HHCS, 8-1/2", 5/8"-11, Steel, PK50
- Mfr # HCI806208501-050P
- Zoro # G023557601
product price:Â
$
229.99
/pk of 50, $4.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
8 1/2 in
Includes Nut
No
System of Measurement
Inch
Rockwell Hardness
HRC35
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806208501-050P
- Zoro #
- G023557601
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.