Shop ZORO SELECT
See all product information
Create Account
HHCS, 9-1/2", 1/2"-13, Steel, PK70
- Mfr # HCI50500950-070P
- Zoro # G623557568
product price:Â
$
175.99
/pk of 70, $2.51/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
1 1/4 in
Tensile Strength
85,000 psi
Finish
Plain
Head Height
5/16 in
Head Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500950-070P
- Zoro #
- G623557568
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Material
- Steel
- Includes Nut
- No
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Fastener Length
- 9 1/2 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.