Shop ZORO SELECT
See all product information
Create Account
HHCS, 9-1/2", 3/4"-10, Steel, PK30
- Mfr # HCI807509501-030P
- Zoro # G723558908
product price:Â
$
216.99
/pk of 30, $7.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
9 1/2 in
Finish
Zinc Yellow
Thread Fit
2A
Thread Direction
Right Hand
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI807509501-030P
- Zoro #
- G723558908
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 9 1/2 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.