This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 250 PK L01256.120.0035

Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 250 PK (Discontinued)

  • Mfr # L01256.120.0035
  • Zoro # G1146649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01256.120.0035
Zoro #
G1146649
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
30 mm
Head Width
16 mm
Min. Thread Length
30 mm
Head Height
11.5 mm
Drive Size
12 mm
Flange Diameter
27 mm
Thread Size
M12-1.75
Screw Size
M12
Minimum Thread Length
30 mm
Fastener Length
35 mm
Flange Dia.
26.6 mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Hex Flange
Fastener Thread Type
Metric Coarse
Screw Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Flange Bolt Type
Flange Bolt
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,030 psi
Fastener Industry Standards
DIN 6921
Proof Load
580 N/sq mm
Screw Grade/Class
Class 8.8
Drive Type
External Hex
Type
Flange Bolt
Pack Size
Bulk Pack
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Pitch
1.75 mm
Dimensional Standards
DIN 6921
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6921
Fastener Thread Style
Partially Threaded
Fastener Finish
Zinc Yellow
Material Grade
Class 8.8
Basic Material
Steel
Material Type
Steel
Bolt Material
Steel
Head Shape
Hex
Finish Type
Zinc Yellow
Head Type
Standard

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 35 mm, Finish Zinc Yellow, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 30 mm, Pack Size Bulk Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12-1.75, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.