This item is Discontinued.

Zoro Select Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 40 mm L, 125 PK L01256.140.0040

Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 40 mm L, 125 PK (Discontinued)

  • Mfr # L01256.140.0040
  • Zoro # G1146700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01256.140.0040
Zoro #
G1146700
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
40 mm
Head Width
18 mm
Head Height
12.8 mm
Min. Thread Length
34 mm
Drive Size
14 mm
Thread Size
M14-2.00
Flange Diameter
31 mm
Minimum Thread Length
34 mm
Screw Size
M14
Fastener Length
40 mm
Dia./Thread Size
M14-2.00
Flange Dia.
30.5 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Hex Flange
Temp. Range
-58 Degrees to 302 Degrees F
Screw Grade/Class
Class 8.8
Head Type - Bolts
Hex Flange
Flange Bolt Type
Flange Bolt
Proof Load
580 N/sq mm
Fastener Thread Type
Metric Coarse
Screw Industry Standards
DIN 6921
Thread Type
Coarse
Fastener Industry Standards
DIN 6921
Tensile Strength
116,030 psi
Type
Flange Bolt
Drive Type
External Hex
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Pitch
2 mm
Dimensional Standards
DIN 6921
Pack Size
Bulk Pack
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6921
Material Type
Steel
Bolt Material
Steel
Fastener Finish
Zinc Yellow
Head Shape
Hex
Finish Type
Zinc Yellow
Basic Material
Steel
Material Grade
Class 8.8
Fastener Thread Style
Partially Threaded
Head Type
Standard

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 14 mm, Fastener Length 40 mm, Finish Zinc Yellow, Flange Diameter 31 mm, Flange Type Standard, Head Height 12.8 mm, Head Width 18 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 34 mm, Pack Size Bulk Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M14-2.00, Thread Style Partially Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.