Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 500 PK L01256.080.0040

Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 500 PK (Discontinued)

  • Mfr # L01256.080.0040
  • Zoro # G2071120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01256.080.0040
Zoro #
G2071120
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
40 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
8.1 mm
Drive Size
8 mm
Minimum Thread Length
22 mm
Screw Size
M8
Thread Size
M8-1.25
Flange Diameter
18 mm
Fastener Length
40 mm
Dia./Thread Size
M8-1.25
Flange Dia.
18 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Hex Flange
Fastener Industry Standards
DIN 6921
Flange Bolt Type
Flange Bolt
Screw Grade/Class
Class 8.8
Tensile Strength
116,030 psi
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Head Type - Bolts
Hex Flange
Screw Industry Standards
DIN 6921
Fastener Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Type
Flange Bolt
Drive Type
External Hex
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Thread Style
Partially Threaded
Dimensional Standards
DIN 6921
Thread Pitch
1.25 mm
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6921
Fastener Thread Style
Partially Threaded
Material Type
Steel
Fastener Finish
Zinc Yellow
Material Grade
Class 8.8
Bolt Material
Steel
Basic Material
Steel
Head Shape
Hex
Finish Type
Zinc Yellow
Head Type
Standard

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 40 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Bulk Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.