Hi-Vis Mechanics Gloves, Synthetic Leather/Silicone Dots Palm, S, Black/Orange
Mfr # 33J501
Zoro # G5208612
product price: $43.19
/prKey Features
Glove Size
S
Color
Black/Orange
Palm Material
Synthetic Leather/Silicone Dots
Application
Assembly, Maintenance, Construction, Contractors, Mechanics, Warehousing
Palm Construction
Padded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33J501
Zoro #
G5208612
UPC #
190735069462
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Hi-Vis Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather/Silicone Dots
Application
Assembly, Maintenance, Construction, Contractors, Mechanics, Warehousing
Palm Construction
Padded
Back Material
Spandex
Thumb Style
Wing
Knuckle Padding Material
Rubber
Finger Style
Full
Stitching Material
Polyester
Lining
Unlined
Closure Type
hook-and-loop
Sold As
Pair
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather/Silicone Dots
Knuckle Protection Material
Rubber
Description
Mechanics Gloves, Palm Material Synthetic Leather/Silicone Dots, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.