Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 3XL Class 3 U Back, , Zipper 5 Pockets, No Mic Tab, ID Window

  • Mfr # 786F22

  • Zoro # G805976804


product price: $10.19
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F22
Zoro #
G805976804
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Vest Size
3XL
Minimum Chest Size
30 1/2 in
Maximum Chest Size
31 in
Length
29 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
5
Breakaway
No
Includes Microphone Tab
No
Includes ID Window
ID Window
Features
360 Degrees Visibility
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Cooling
No
Horizontal Stripe Type
Single
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Anti-Static
No
Vest Features
360 Degrees Visibility
Flame-Resistant Properties
Not Flame-Resistant
Safety Vest Style
Standard
Fabric Construction
Mesh
Includes LED Lights
No
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Number of Inside Pockets
1
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Number of Pockets with Closure
4
Reflective Tape Attachment Type
Stitched
Vest Front Style
Mesh
Includes Tablet Pocket
No
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Reflective Stripe Main Color
Silver
Vest Back Style
Mesh
UV-Resistant Material
No
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Gender
Unisex
Expandable
No

Description

High-Visibility Vest, ANSI Class 3, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.