Zoro Homepage

Hi-Vis Safety Vest 4XL Class 3 U Back, , Zipper 5 Pockets, No Mic Tab, ID Window

  • Mfr # 786F23

  • Zoro # G605687283


product price: $10.89
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F23
Zoro #
G605687283
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in
Vest Size
4XL
Maximum Chest Size
33 in
Length
29 in
Minimum Chest Size
32 1/2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
5
Breakaway
No
Includes Microphone Tab
No
Includes ID Window
ID Window
Features
360 Degrees Visibility
Vest Back Style
Mesh
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Reflective Stripe Main Color
Silver
Flame-Resistant Properties
Not Flame-Resistant
Vest Features
360 Degrees Visibility
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Reflective Tape Type
Glass Bead
Expandable
No
Includes Tool Lanyard Grommets
No
UV-Resistant Material
No
Vest Front Style
Mesh
Number of Outside Pockets
4
Gender
Unisex
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Safety Vest Style
Standard
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Cooling
No
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Stitched
Anti-Static
No
Includes LED Lights
No
Includes Tablet Pocket
No
Number of Inside Pockets
1
Horizontal Stripe Type
Single
Fall Protection Compatible
No
Number of Pockets with Closure
4

Description

High-Visibility Vest, ANSI Class 3, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.