Shop ZORO SELECT

High Bench Chair Ergonomic Chair, Adjustable Arms, 23-1/4" to 33-1/4" Height, Polyurethane, Black

  • Mfr # BR-PHBCH-RG-T1-A1-BF-RG-BLK
  • Zoro # G6803498

product price: 
$
555.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
23-1/4" to 33-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-PHBCH-RG-T1-A1-BF-RG-BLK
Zoro #
G6803498
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23-1/4" to 33-1/4"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Height - Maximum
33 1/4 in
Seat Thickness
1 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
23 1/4 in

Details

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Back Color
Black
Caster Type
Non-Marring Glides
Base Material
Nylon
Item
Ergonomic Chair
Weight Capacity
300 lb
Color
Black
Frame Material
Nylon Reinforced Fiberglass
Material
Polyurethane
Number of Glides
5
Seat Tilt Forward
8 Degrees
Standards
ANSI/BIFMA, CAL 117
Number of Casters
0
Foot Support
Yes
Seat Tilt Backward
3 Degrees
Back Tilt Forward
10.5 Degrees
Back Tilt Backward
13.5 Degrees
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
Chair Weight
47 lb
ESD-Safe
Not ESD Safe
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included
Arm Type
Adjustable
Wire Color
Black

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 23-1/4 in to 33-1/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.